Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Summer S1P safety sandals

Safety sandal, S1P, Summer
SANDAL SUMMER S1P GREY 42

Art.-no. M426024042

EAN 4251012130810

Individual price display after login
Summer S1P safety sandals

Art.-no. M426024042

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, lightweight and airy sandals for warm days. Great value for money.
  • Breathable suede

  • Fabric inner lining

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outer sole, comfort width 11 (wide fit)

  • Metal-free

  • Approx. 540 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

42

Material of shoes upper

Suede

Safety category

S1P

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information