Summer socks
Work sock summer
SOCKS SUMMER GREY/BLUE 42/44
MODYF
Art.-no.
M451051002
EAN 4251012164860
Prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193653.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193664.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Light, comfortable and resistant socks made from temperature-regulating fabric. Anatomically-formed right/left footbed.
- Protection and support thanks to Comfort Step foot sole
- Temperature-regulating fabric
- Wear resistance thanks to CORDURA® (extremely abrasion-resistant) on the heel and on the top
- Foot sole adapted for left and right feet
- Antibacterial treatment
Product information
Datasheets(X)
Colour | Grey |
Size | 42-44 |
Material | 69% polyamide, 27% polyester, 4% elastane |
Washable at | 40°C |
Care instruction | Do not bleach |
Number of socks | 1 Pair |