Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Support clip type SRV

Beam clamp type SRV
SPRTCLIP-SRV-(ZNZ)-(2-4MM)-(20-24MM)

Art.-no. 0971816206

EAN 4038898283126

Individual price display after login
Support clip type SRV

Art.-no. 0971816206

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening element for fastening of lines and empty pipes to steel beams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

2-4 mm

Min./max. cable diameter (Ø)

20-24 mm

Suitable for pipe (PG)

PG 13,5, PG 16

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information