Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Support clip type SRZ open design

Support clip type SRZ open model
SPRTCLIP-SRZ-(ZNZ)-OV-(3-8MM)-(18-25MM)

Art.-no. 0971810101

EAN 4038898282280

Individual price display after login
Support clip type SRZ open design

Art.-no. 0971810101

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fastener for the horizontal suspension of pipes

  • Including two M6 openings for threaded rods

  • Pipe clip rotatable through 360°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

3-8 mm

Max. loading weight

11 kg

Min./max. pipe diameter (Ø)

18-25 mm

Suitable for pipe (PG)

PG 11, PG 13,5, PG 16

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information