Support shim
DIN 988 S steel plain
RG-SPRT-DIN988-S-60X75X3,0
Art.-no.
0425000060
EAN 4066443124051
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 988 plain steel
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 988 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Internal diameter (d1) | 60 mm |
Outer diameter (d2) | 75 mm |
Thickness (h1) | 3 mm |
Product weight (per item) | 35.420 g |