Support stand
Chassis stand for commercial vehicles
AXLSTAND-RED-H(445-630MM)-15T
Art.-no. 0691800064
EAN 4062856382750
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For heavy vehicles
- Ensures a long service life, prevents deformation or twisting
- Made from high-quality steel
- Reinforced industrial construction
- Pins allow for easy height adjustment
- Designed for easy transport
Notice
Sold separately, but we recommend using in pairs to support the frames when lifting heavy vehicles
Product information
Datasheets(X)
Application area
For workshop maintenance on industrial vehicles, buses, farming equipment, construction equipment
![]() | |
Load capacity | 15 t |
Min. height | 445 mm |
Max. height | 630 mm |
Material | Steel |
Colour | Red |
Product weight (per item) | 25.000 kg |
