Support stand
Chassis stand for commercial vehicles
AXLSTAND-RED/-H(450-750MM)-10T
Register now and access more than 125,000 products
- Ensures a long service life, prevents deformation or twisting
- Made from high-quality steel
- Reinforced industrial construction
- Pins allow for easy height adjustment
- Designed for easy transport
Sold separately, but we recommend using in pairs to support the frames when lifting heavy vehicles
For workshop maintenance on industrial vehicles, buses, farming equipment, construction equipment
![]() | |
Load capacity | 10 t |
Min. height | 450 mm |
Max. height | 750 mm |
Material | Steel |
Colour | Red |
Product weight (per item) | 20.000 kg |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)