Swivel shelf ORSY® 1 shelving system
ORSY system rack, swivel cmprt. 20 l Refillo can.
SWIVCOMP-CANI-20LTR-GREEN

Register now and access more than 125,000 products
For easy filling from canisters
Colour | Reseda green RAL 6011 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 6000.000 g |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)