Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Swivel stool height-adjustable, removable tray

Swivel stool height-adjustable, removable tray
STL-WRKSHP-SWIV-HADJ-REMATRY-(370-520MM)

Art.-no. 0957650352

EAN 4065746502146

Individual price display after login
Swivel stool height-adjustable, removable tray

Art.-no. 0957650352

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ergonomic rolling workshop stool would be great for polishing, wheel cleaning, tire & rubber cleaning, and all other exterior jobs much easier.

Supports long time work by sitting instead of squatting


The 135kg (300lbs) overall capacity



The adjustable height design


Seat height in range 37cm to 52cm to adapt to different users



Helps to reduce the stress on your back and knees.


The foam stuffed with big size of 300mm seat



Easy to organize equipment within reach


The removable tool tray



Four 2.5” swivel wheels for maximum mobility



Well assembly for long term operation


The steel and durable plastic

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

370-520 mm

Base frame design

Frame with rollers

Colour

Black with red contrast

Material of seating

PU foam

Material

Steel

Seat diameter

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information