Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Synchronous belt pin-type face wrench

Synchr. belt pin-type face wrench offset VW Group
ZWEILOCHMUTTERNDREHER 2587

Art.-no. 1952000028

EAN 4000896017140

Individual price display after login
Synchronous belt pin-type face wrench

Art.-no. 1952000028

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For VW Group
  • For adjusting the synchronous belt on the tensioner pulley

  • On 1.6 l diesel VW Transporter T3 (up to model year 1991), Golf, Jetta, Passat, Audi 80

  • Offset

  • Pin spacing 18 mm, pin dia. 2.9 mm

  • Special steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information