Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

System assortment 2.4.1, power socket wrench, hex socket 1/2 inch

Impact socket set hex socket 1/2 in 2.4.1, 11 pcs
IMPSKT-HEXSKT-SET-1/2IN-11PCS

Art.-no. 0965905215

EAN 4061975389503

Individual price display after login
System assortment 2.4.1, power socket wrench, hex socket 1/2 inch

Art.-no. 0965905215

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

11 pieces

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves).

Number of pieces in assortment/set

11 PCS

Size foam section

2.4.1

Width x height x depth

115 x 38 x 335 mm

Decor

Carbon appearance

System assortment 2.4.1, power socket wrench, hex socket 1/2 inch including:
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-6MM

Description:
6 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-7MM

Description:
7 mm
Quantity: 1 x
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-8MM

Description:
8 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-9MM

Description:
9 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-10MM

Description:
10 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-11MM

Description:
11 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-12MM

Description:
12 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-14MM

Description:
14 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-17MM

Description:
17 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-19MM

Description:
19 mm
Quantity: 1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long
1 x
1/2-inch impact socket wrench insert for hexagon socket screws, metric, long

IMPSKT-1/2IN-HEXSKT-LONG-5MM

Description:
5 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information