Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

System assortment 4.4.1, bits 47 pieces

Mixed bit set 4.4.1, 47 pcs
BIT-SET-MIX-47PCS

Art.-no. 0965905906

EAN 4056807766768

Individual price display after login
System assortment 4.4.1, bits 47 pieces

Art.-no. 0965905906

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all products from the ORSY systems


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

47 PCS

Size foam section

4.4.1

Width x height x depth

231 x 38 x 335 mm

Decor

Carbon appearance

System assortment 4.4.1, bits 47 pieces including:
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX20-L75MM

Description:
TX20; 20; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX25-L75MM

Description:
TX25; 25; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX27-L75MM

Description:
TX27; 27; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX30-L75MM

Description:
TX30; 30; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX40-L75MM

Description:
TX40; 40; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX45-L75MM

Description:
TX45; 45; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX50-L75MM

Description:
TX50; 50; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
Metric TX bit 10 mm hexagon drive
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX55-L75MM

Description:
TX55; 55; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX20-HO-L30MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX25-HO-L30MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
Metric TX bit with borehole
1 x
Metric TX bit with borehole

BIT-TX27-HO-L30MM

Description:
TX27
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX30-HO-L30MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS5-L30MM

Description:
5 mm; 30 mm
Quantity: 1 x
Metric hexagon socket bit with 10 mm hexagon drive
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS6-L30MM

Description:
6 mm; 30 mm
Quantity: 1 x
Metric hexagon socket bit with 10 mm hexagon drive
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS7-L30MM

Description:
7 mm; 30 mm
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS8-L30MM

Description:
8 mm; 30 mm
Quantity: 1 x
Metric hexagon socket bit with 10 mm hexagon drive
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS10-L30MM

Description:
10 mm; 30 mm
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M5-L30MM

Description:
XZN M5; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M6-L30MM

Description:
XZN M6; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M8-L30MM

Description:
XZN M8; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M10-L30MM

Description:
XZN M10; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M12-L30MM

Description:
XZN M12; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric TX bit with borehole
1 x
Metric TX bit with borehole

BIT-TX45-HO-L30MM

Description:
TX45
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX50-HO-L30MM

Description:
TX50
Bit for all common TX screw sizes
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M6-L75MM

Description:
XZN M6; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M8-L75MM

Description:
XZN M8; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M10-L75MM

Description:
XZN M10; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M12-L75MM

Description:
XZN M12; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
Metric TX bit with borehole
1 x
Metric TX bit with borehole

BIT-TX55-HO-L30MM

Description:
TX55
Bit for all common TX screw sizes
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-5-L30MM

Description:
RI 5; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-6-L30MM

Description:
RI 6; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-7-L30MM

Description:
RI 7; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-8-L30MM

Description:
RI 8; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-9-L30MM

Description:
RI 9; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-10-L30MM

Description:
RI 10; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-12-L30MM

Description:
RI 12; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-13-L30MM

Description:
RI 13; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-14-L30MM

Description:
RI 14; 30 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-5-L75MM

Description:
RI 5; 75 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-6-L75MM

Description:
RI 6; 75 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric TX insert bit 10 mm hexagon drive
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-8-L75MM

Description:
RI 8; 75 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric TX insert bit 10 mm hexagon drive

BIT-RI-10-L75MM

Description:
RI 10; 75 mm
ZEBRA® professional-quality tool
Quantity: 1 x
Metric PH bit
1 x
Metric PH bit

BIT-PH2-10-L30MM

Description:
PH2; 30 mm
10 mm hexagon drive
Quantity: 1 x
Metric PH bit
1 x
Metric PH bit

BIT-PH3-10-L30MM

Description:
PH3; 30 mm
10 mm hexagon drive
Quantity: 1 x
3/8" adapter with 3/8-inch square socket and 10 mm hexagon socket
1 x
3/8 adapter with 3/8-inch square socket and 10 mm hexagon socket

ADAPT-BIT-3/8INX10MM

Quantity: 1 x
1 x
1/2 inch adapter with 1/2 inch square socket and 10 mm hexagon socket

ADAPT-BIT-1/2INX10MM

Quantity: 1 x
System insert 4.4.1, bits
1 x
System insert 4.4.1, bits

SYSINRT-F.0965905906

Description: Empty, for assortment, art. no. 0965905906
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX40-HO-L30MM

Description:
TX40
Bit for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information