Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

System trolley

System trolley
SYSTRLY-L615XW490XH185MM

Art.-no. 5581038500

EAN 4058794350579

Individual price display after login
System trolley

Art.-no. 5581038500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Transportation device for ORSY® series 5 BULL boxes and ORSY® system cases 8.4, 4.4 and other objects
  • Sturdy frame made from sheet steel

  • Two fixed castors and two steering rollers with locking brake

  • ORSY®BULL and ORSY® system cases secured to trolley using coupling elements

  • Can be easily converted into a transport trolley using a wooden panel as a loading surface
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of wheels

4 PCS

Material

Steel / acrylonitrile butadiene styrene

Length x width x height

615 x 490 x 185 mm

Load capacity

250 kg

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
ORSY®BULL series 5 top loader

SYSBOX-TOPLOAD-5-H400

A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-5DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-3DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
ORSY®BULL drawer box series 5

SYSBOX-4DRWR-5-H400

Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
x 1 pcs
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs
System case 4.4.1

SYSCASE-4.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.1 transparent

SYSCASE-4.4.1.-TRANSP

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.2

SYSCASE-4.4.2.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.2 transparent

SYSCASE-4.4.2.-TRANS

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information