T-handle 2C hex key with ball head with side drive
T-handle 2C hexagon socket ball head
SCRDRIV-HNDL-T-HEXSKT-BALLHD-10X235



Register now and access more than 125,000 products
Optimal ergonomics
- The concave shape of the T-handle enables comfortable working
- The 2-component handle fits perfectly in the hand and reduces fatigue when working
Quickly find the correct driver size
- The large, molded-in size symbol makes it easier to find the desired drive size
- Aided by the coloured plastic ring according to the Würth colour code
Versatile
- Short side is suitable for tight spaces as well as for increased leverage
Speed and precision
- The fast-turning zone with grooves and a slight collar results in increased working speed
- Also prevents fingers from slipping
- With black point tip for high fit accuracy
- With ball head with a working angle of 25°
Always ready when you need it
- The through hole lets you store the T-handle on a wall hook
Increased corrosion resistance
- The matt chrome-plated blade increases resistance to corrosion
For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades
![]() | |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 10 mm |
Length (L1) | 235 mm |
Width (B1) | 110 mm |
Length of screwdriver side tip (B2) | 17 mm |
Handle width (T) | 23.5 mm |
Blade length (L2) | 165 mm |
Datasheets(X)