Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

T-handle, TX with side tip

T-handle screwdriver, TX, with side tip
SCRDRIV-HNDL-T-INTX-27X200

Art.-no. 061314027

EAN 4038898781431

Individual price display after login
T-handle, TX with side tip

Art.-no. 061314027

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

TX socket

Integrated side tip


  • Effortless tightening and loosening of screw connections.

  • Particularly suitable for rusted and seized screw connections.


High-quality blade


  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.

  • High-quality special steel ensures optimal balance of ductility and wear resistance.


Multi-component handle comprising solid core and soft casing


  • Highly slip-proof special black plastic ensures maximum torque transfer.

  • Solid core and soft casing ensure rigidity and a secure grip.

  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.

  • Integrated drilled hole for storage on tool rack.


Black Point tip


Higher torque and a precise fit



One-piece blade


Resistant even to extremely high stresses



Output: For TX socket

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX27

Length (L1)

235 mm

Blade length (L2)

200 mm

Length of screwdriver side tip (B2)

17 mm

Handle width (T)

35 mm

Blade length in inches (A)

8 in

Handle width x length x length of side tip (BxCxD)

35 x 105 x 17 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information