Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

T-handle hexagon socket ball head set 6 pieces

T-handle hexagon socket with ball head set 6 pcs
HNDL-T-SET-HEXSKT-6PCS

Art.-no. 06139136

EAN 4038898781998

Individual price display after login
T-handle hexagon socket ball head set 6 pieces

Art.-no. 06139136

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In sheet steel rack

Integrated side tip


Effortless tightening and loosening of screw connections.



High-quality blade


Brushed chrome-plated hexagon blade for optimal corrosion protection and long service life.



Multi-component handle comprising solid core and soft casing


Highly non-slip special black plastic ensures maximum torque transfer.



One-piece blade


Resistant even to extremely high stresses.



Can be used as a workbench stand

Notice

The sizes 2.5, 3 and 4 mm are without ball head

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

T-handle hexagon socket ball head set 6 pieces including:
1 x
T-handle hexagon socket with ball head

SCRDRIV-HNDL-T-HEXSKT-BALHD-5X150

Description:
5 mm
Side tip
Quantity: 1 x
1 x
T-handle hexagon socket with ball head

SCRDRIV-HNDL-T-HEXSKT-BALHD-6X150

Description:
6 mm
Side tip
Quantity: 1 x
1 x
T-handle hexagon socket with ball head

SCRDRIV-HNDL-T-HEXSKT-BALHD-8X150

Description:
8 mm
Side tip
Quantity: 1 x
1 x
T-handle wrench, hexagon socket with side tip

SCRDRIV-HNDL-T-HEXSKT-2,5X150

Description:
2.5 mm
Quantity: 1 x
1 x
T-handle wrench, hexagon socket with side tip

SCRDRIV-HNDL-T-HEXSKT-3X150

Description:
3 mm
Quantity: 1 x
1 x
T-handle wrench, hexagon socket with side tip

SCRDRIV-HNDL-T-HEXSKT-4X150

Description:
4 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information