T-handle wrench, hexagon socket with side tip
T-handle screwdriver hexagon socket side tip
SCRDRIV-HNDL-T-HEXSKT-6X150


Register now and access more than 125,000 products
- Blade: Hexagon blade with side tip, matt chrome-plated
- Tip: Size similar to DIN 911
![]() | |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 6 mm |
Length (L1) | 185 mm |
Length of screwdriver side tip (B2) | 17 mm |
Handle width (T) | 35 mm |
Blade length (L2) | 150 mm |
Blade length in inches (A) | 6 in |
Handle width x length x length of side tip (BxCxD) | 35 x 105 x 17 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)