Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

T-handle wrench, hexagon socket with side tip

T-handle screwdriver hexagon socket side tip
SCRDRIV-HNDL-T-HEXSKT-2,5X200

Art.-no. 0613133025

EAN 4045727211847

Individual price display after login
T-handle wrench, hexagon socket with side tip

Art.-no. 0613133025

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade: Hexagon blade with side tip, matt chrome-plated

  • Tip: Size similar to DIN 911
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Surface

Chrome plated

Tip size

2.5 mm

Length (L1)

227 mm

Length of screwdriver side tip (B2)

13 mm

Handle width (T)

27 mm

Blade length (L2)

200 mm

Blade length in inches (A)

8 in

Handle width x length x length of side tip (BxCxD)

27 x 82 x 13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information