Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TIG 200 LCD AC/DC INVERTER WELDER

Inverter welder TIG 200 AC/DC LCD
INVWELD-TIG-AC/DC-(10-200A)-LCD

Art.-no. 5952380211

EAN 4099618366741

Individual price display after login
TIG 200 LCD AC/DC INVERTER WELDER

Art.-no. 5952380211

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The digitally controlled AC/DC TIG inverter features an up-to-date and easy-to-use digital LCD interface for quick setup using preset parameters and memory selection.

Contact and high-frequency ignition


The high-frequency ignition allows better heat control of the weld pool, increases the welding depth and welding speed and delivers high-quality welding results. It also features the option of a foot pedal for improved control functions.



LCD interface


Simple navigation allows quick and easy setup using preset parameters and memory selection.



Built-in thermal protection


Prevents the device from operating outside its safe temperature range



Demand-driven fan


Reduces noise, energy consumption and contamination



AC and DC capable


Allows welding of a wide range of metals, including aluminium, steel and titanium, for a wide range of projects. Suitable for both AC welding (ideal for aluminium and magnesium) and DC welding (perfect for steel, stainless steel and copper), which improves the utility of the device.



Multi-functional


3-in-1 welding device with rod/AC/DC-TIG/pulse TIG available - meets the versatile welding requirements of professionals.

NoticeSpare part documentation in accordance with (EU) 2019/1784 - Ecodesign requirements for welding equipment. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or read the document about the product and application.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area100 % argon gas suitable for TIG welding

Nominal voltage

230 V

Weldable electrodes

1.0 - 3.2 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

10-160 A

Min./max. TIG welding current

10-200 A

ON time at max. current (40°C)

20 %

Product weight (per item)

24.000 kg

IP protection class

IP 21

Height

450 mm

Width

220 mm

Length

450 mm

Weldable material thickness

Aluminium 1 - 5 mm

TIG 200 LCD AC/DC INVERTER WELDER including:
1 x
Earth cable for welding inverter

ERTHCBL-W.EARTHCLAMP

Quantity: 1 x
1 x
Hose

SP-GASHOSE-BLUE-4M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
TIG torch PRO 26

TRCH-F.WELDSYS-(WIG-PRO26)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information