TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC
Welding system TIG 200S AC/DC
WELDSYS-TIG-200S-AC/DC-(5-200)-230V/AC
Art.-no. 5952380201
EAN 4062856183944
Register now and access more than 125,000 products
Contact and high-frequency ignition
HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Aluminium welding also possible with AC/DC
3 in 1: TIG 200 pulse welding modes
- TIG AC/DC
- LIFT TIG
- STICK
Heat insulation
Heat insulation class „H“ – electrical components can work on temperatures up to 180°C
IGBT tehnology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Reference current
Low reference current values allow work on installations with 20 A fuse
Adjustments for precise welding of thin metal sheet
- High frequency pulse mode provides precise welding seam on thin metal sheet or pipe
- Adjustments available: Pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width
Datasheets(X)
Ideal for TIG welding of thin Aluminum and stainless steel sheets/pipes.
Nominal voltage | 230 V |
Weldable electrodes | 1.5 - 5.0 mm |
Weldable TIG welding rods | 1.0 - 3.2 mm |
Min./max. electrode welding current | 5-170 A |
Min./max. TIG welding current | 5-200 A |
ON time at max. current (40°C) | 35 % |
Product weight (per item) | 24.900 kg |
IP protection class | IP 21 |
Height | 140 mm |
Width | 240 mm |
Length | 500 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!