TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC
Welding system TIG 200S AC/DC
WELDSYS-TIG-STDD-(5-200)-230V/AC
Register now and access more than 125,000 products
Contact and high-frequency ignition
HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Aluminium welding also possible with AC/DC
3 in 1: TIG 200 pulse welding modes
- TIG AC/DC
- LIFT TIG
- STICK
Heat insulation
Heat insulation class „H“ – electrical components can work on temperatures up to 180°C
IGBT tehnology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Reference current
Low reference current values allow work on installations with 20 A fuse
Adjustments for precise welding of thin metal sheet
- High frequency pulse mode provides precise welding seam on thin metal sheet or pipe
- Adjustments available: Pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width
Ideal for TIG welding of thin Aluminum and stainless steel sheets/pipes.
Nominal voltage | 230 V/AC |
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 3.2 mm |
Min./max. electrode welding current | 5-170 A |
Min./max. TIG welding current | 5-200 A |
ON time at max. current (40°C) | 15 % |
Product weight (per item) | 19.500 kg |
IP protection class | IP 21 |
Height | 445 mm |
Width | 325 mm |
Length | 655 mm |
Datasheets(X)