Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TIG PULSE WELDING INVERTER TIG 200 pulse

Welding inverter TIG 200 Pulse
WELDSYS-TIG-200PULSE-(DC HF MMA)-IP21

Art.-no. 5952002200

EAN 4058794668438

Individual price display after login
TIG PULSE WELDING INVERTER TIG 200 pulse

Art.-no. 5952002200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Digitally controlled DC TIG inverter with latest IGBT technology and High frequency pulse mode.

3 in 1: TIG 200 pulse welding modes


  • TIG DC

  • HF TIG DC pulse

  • MMA Stick


Heat insulation


Heat insulation class „H“ – electrical components can work on temperatures up to 180°C



IGBT tehnology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Adjustments for precise welding of thin metal sheet:


High frequency pulse mode provides precise welding seam on thin metal sheet or pipe


Adjustments available: pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width

Notice

The appliance is supplied without a power outlet. The electrical connection is connected according to the plan supplied with appliance.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for welding of thin metal and stainless steel sheets

Nominal voltage

230 V/AC

Weldable electrodes

1.5 - 5.0 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

20-200 A

Min./max. TIG welding current

5-200 A

ON time at max. current (40°C)

20 %

Product weight (per item)

8.500 kg

IP protection class

IP 21

Height

48 cm

Width

24 cm

Length

48 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information