Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TIG WELDING INVERTER TIG 200S PULSE

Welding inverter TIG 200S Pulse
WELDINV-(TIG 200S PULSE)-DC/HF/MMA

Art.-no. 5952380200

EAN 4062856168361

Individual price display after login
TIG WELDING INVERTER TIG 200S PULSE

Art.-no. 5952380200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Digitally controlled DC TIG inverter with latest IGBT technology and High frequency pulse mode.

Contact and high-frequency ignition


HF ignition possible via push button, switchable to conventional contact ignition



3 in 1: TIG 200 pulse welding modes


  • TIG DC

  • HF TIG DC pulse

  • MMA Stick


Heat insulation


Heat insulation class „H“ – electrical components can work on temperatures up to 180°C



IGBT technology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Adjustments for precise welding of thin metal sheet:


  • High frequency pulse mode provides precise welding seam on thin metal sheet or pipe

  • Adjustments available: pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Weldable electrodes

1.5 - 5.0 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

20-200 A

Min./max. TIG welding current

5-200 A

ON time at max. current (40°C)

20 %

Product weight (per item)

15.000 kg

IP protection class

IP 21

Height

407 mm

Width

250 mm

Length

556 mm

TIG WELDING INVERTER TIG 200S PULSE including:
1 x
Earth cable for welding inverter

ERTHCBL-W.EARTHCLAMP

Quantity: 1 x
1 x
Hose

SP-GASHOSE-BLUE-4M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
TIG torch PRO 26

TRCH-F.WELDSYS-(TIG-PRO26)-2PIN

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Welding cable

SP-WELDINGCABLE-W.ELECTRODEHOLDER-25SMM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information