Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TIPP® project pipe clamp

Pipe clamp TIPP project
PIPCLMP-PROJECT-M8/M10-(107-115)-4IN

Art.-no. 0543912115

EAN 4066443169403

Individual price display after login
TIPP® project pipe clamp

Art.-no. 0543912115

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamps with two M6 threaded plugs for improved adjustment to pipe dimensions
  • Contributes to sound insulation for DIN 4109
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for attaching drinking water and heating pipes

Min./max. grip range (ØD)

107-115 mm

Permissible load

1500 N

Connection thread (G)

M8 x M10

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

2 mm

Material

Structural steel, 1.0037

Min./max. temperature resistance

-30 to 120 °C

Weight

172.70 g

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information