TIPP® project pipe clamp
Pipe clamp TIPP project
PIPCLMP-PROJECT-M8/M10-(16-20)-3/8IN
Register now and access more than 125,000 products
Sound insulation in accordance with DIN 4109
Datasheets(X)
For attaching drinking water and heating pipes
Min./max. grip range (ØD) | 16-20 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.2 mm |
Permissible load | 1200 N |
Material | Structural steel, 1.0037 |
Min./max. temperature resistance | -30 to 120 °C |
Weight | 45.9 g |
Surface | Zinc plated |