TIPP® project pipe clamp
Pipe clamp TIPP project
PIPCLMP-PROJECT-M8/M10-(39-46)-1 1/4IN
Art.-no. 0543912047
EAN 4066443169335
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Two-screw clamps with two M6 threaded plugs for improved adjustment to pipe dimensions
- Contributes to sound insulation for DIN 4109
Product information
Datasheets(X)
Application area
Ideal for attaching drinking water and heating pipes
![]() | |
Min./max. grip range (ØD) | 39-46 mm |
Permissible load | 1200 N |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.2 mm |
Material | Structural steel, 1.0037 |
Min./max. temperature resistance | -30 to 120 °C |
Weight | 65.9 g |
Surface | Zinc plated |
