TIPP® project pipe clamp
Pipe clamp TIPP project
PIPCLMP-PROJECT-M8/M10-(54-58)-1 3/4IN

Register now and access more than 125,000 products
- Contributes to sound insulation for DIN 4109
Ideal for attaching drinking water and heating pipes
![]() | |
Min./max. grip range (ØD) | 54-58 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Permissible load | 1200 N |
Material | Structural steel, 1.0037 |
Min./max. temperature resistance | -30 to 120 °C |
Weight | 80 g |
Surface | Zinc plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)