TIPP project pipe clamp
PIPCLMP-PROJECT-M8/M10-(75-80)-2 1/2IN
Art.-no. 0543912081
EAN 4066443169373
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Two-screw clamps with two M6 threaded plugs for improved adjustment to pipe dimensions
- Contributes to sound insulation for DIN 4109
Product information
Datasheets(X)
Application area
Ideal for attaching drinking water and heating pipes
![]() | |
Min./max. grip range (ØD) | 75-80 mm |
Permissible load | 1500 N |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Material | Structural steel, 1.0037 |
Min./max. temperature resistance | -30 to 120 °C |
Weight | 110 g |
Surface | Zinc plated |
