TOOL HANGER FOR WORKSHOP TROLLEY
Tool hanger f. wrkshp. troll. CONTEMPORARY ECO 8.8
TLHOLD-F.WRKSHPTRLY-108X25,5X56MM
Art.-no. 0962699276
EAN 4066443194733
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multiple purpose hanger for tools/accessories
Reliable loading
Steel made for strong loading force of hanging.
Easy installation
- For square holes in perforated panel.
- Vertical hook end
- Wide base plate
- With screw fastening hole
Anti-corrosion
Applied black powder coating against to corrosion and prevent from scratching
Product information
Datasheets(X)
Material | Steel |
Design | Long |
Height | 56 mm |
Colour | Black |
Length | 108 mm |