TOOL HANGER FOR WORKSHOP TROLLEY
Tool hanger f. wrkshp. troll. CONTEMPORARY ECO 8.8
TLHOLD-F.WRKSHPTRLY-58X25,5X56MM
Register now and access more than 125,000 products
Reliable loading
Steel made for strong loading force of hanging.
Easy installation
- For square holes in perforated panel.
- Vertical hook end
- Wide base plate
- With screw fastening hole
Anti-corrosion
Applied black powder coating against to corrosion and prevent from scratching
Material | Steel |
Design | Compact |
Height | 56 mm |
Colour | Black |
Length | 58 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)