Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TOOL SET IN BLOW MOULD CASE

Tool assortment 93 pcs
TL-SORT-MIX-MULTI-93PCS

Art.-no. 096593 181

EAN 4062856708055

Individual price display after login
TOOL SET IN BLOW MOULD CASE

Art.-no. 096593 181

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This tool case is the perfect choice for portable use in particular.

Includes 93 tools


  • Extensively equipped

  • All common tools in one case

  • With Multi-Socket wrench insert


Multi-purpose profile mounting for the five most common screw heads


One set is therefore suitable for all requirements.



Covered head shape:


Hexagonal, metric; square, metric; bi-hexagonal, metric; hexagonal imperial and external TX.



Included in delivery:


  • ZEBRA combination wrench, 11 parts: 8–22 mm

  • Combination pliers: 180 mm

  • Hammer, 400 g

  • Water pump pliers, 250 mm

  • Voltage tester 3.0 mm, 150–250 volts

  • ZEBRA 1/4" ratchet, 135 mm

  • ZEBRA 1/4" cardan joint

  • ZEBRA 1/4" extension 50 + 100 mm

  • ZEBRA 1/4" multi socket wrench insert, 12 pcs.: 4–14 mm

  • ZEBRA 1/2" ratchet, 250 mm

  • ZEBRA 1/2" cardan joint

  • ZEBRA 1/2" extension 125, 250 mm

  • ZEBRA 1/2" multi socket wrench insert, 19 pcs.: 10 - 32 mm

  • ZEBRA screwdriver 1/4", square

  • ZEBRA screwdriver, slotted, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • ZEBRA screwdriver PH 1, PH 2

  • 1/4" bit adapter

  • Bit assortment, 33 parts:

1xRW10, 25; 2xRW20, 30,40; 1xPH1, 3; 2xPH2; 2xPZ1, 2; 1xPZ3, 1xTX10, 15, 25, 40; 2xTX20, 30; 1xHEX3, 4, 5, 6; 1xSL0.6x4.5, 0.8x5.5, 1.2x6.5; 1xbit holder 60mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

93 PCS

TOOL SET IN BLOW MOULD CASE including:
1 x
Slotted screwdriver with round shank

SCRDRIV-SL-1,2X6,5X150

Description:
1.2 x 6.5 mm; Blade length: 150 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver slotted slim with round shank

SCRDRIV-SL-0,6X3,5X100

Description:
0.6 x 3.5 mm; Blade length: 100 mm
Slim, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
PH screwdriver with round shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
PH screwdriver with round shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
1/4 inch
Quantity: 1 x
1 x
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description:
33
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-10MM

Description:
10 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-11MM

Description:
11 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-12MM

Description:
12 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-13MM

Description:
13 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-14MM

Description:
14 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-15MM

Description:
15 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-16MM

Description:
16 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-17MM

Description:
17 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-18MM

Description:
18 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-19MM

Description:
19 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-20MM

Description:
20 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-21MM

Description:
21 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1/2" multi-socket wrench one tool for all applications
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-22MM

Description:
22 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-24MM

Description:
24 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-26MM

Description:
26 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1/2" multi-socket wrench one tool for all applications
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-27MM

Description:
27 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-28MM

Description:
28 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1/2" multi-socket wrench one tool for all applications
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-30MM

Description:
30 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-32MM

Description:
32 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

Description:
70 mm
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-4MM

Description:
4 mm
For the five most common screw head drives
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5MM

Description:
5 mm
For the five most common screw head drives
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5,5MM

Description:
5.5 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-6MM

Description:
6 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-7MM

Description:
7 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-8MM

Description:
8 mm
For the five most common screw head drives
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-9MM

Description:
9 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-10MM

Description:
10 mm
For the five most common screw head drives
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-11MM

Description:
11 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-12MM

Description:
12 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-13MM

Description:
13 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-14MM

Description:
14 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L53MM

Description:
53 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS8

Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS9

Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS11

Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS12

Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS13

Description:
13 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS14

Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS16

Description:
16 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS22

Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
Water pump pliers DIN ISO 8976
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-L10IN-1 1/4IN

Description: Box joint, 7x adjustable
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-BLACK/RED-L180MM

Description:
180 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade

TEST-VDE-1PIN-(150-250V AC)-0680-6

Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-400G

Description:
Hammer weight: 400 g
Double scutch ash handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information