Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

TWO-WAY PNEUMATIC BLOW-OUT GUN SET

BLWOUTGUN-SET-(W.2000 SERIE)/SPN-3PCS

Art.-no. 0714930200

EAN 4065746638494

Individual price display after login
TWO-WAY PNEUMATIC BLOW-OUT GUN SET

Art.-no. 0714930200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

TWO-WAY PNEUMATIC BLOW-OUT GUN SET

• Two-way blow-out gun with a control button for the infinitely variable adjustment of air flow


• 2000series plug-in nipple made from hardened steel with the thread-locking adhesive provides high flow rate


• Ergonomic double open-end wrench made from chrome-vanadium-steel ensures a longer service life for demanding work

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor the removal of dirt and other foreign bodies, e.g. in workshops and woodworking operations.
InstructionsScrew the plug-in nipple using the open-ended wrench provided in the set and the plug using a slotted screwdriver*(not included). The plug-in nipple and the plug can be swapped over and screwed into the respective openings.

Product weight (per item)

243.000 g

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information