TX bit
Bit TX 10 mm
BIT-TX25-L75MM


Register now and access more than 125,000 products
![]() | |
Tip size | TX25 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 75 mm |
Material | Steel |
Datasheets(X)
Bit TX 10 mm
BIT-TX25-L75MM
Register now and access more than 125,000 products
![]() | |
Tip size | TX25 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 75 mm |
Material | Steel |
Datasheets(X)