TX bit with hole
Bit TX with hole 10 mm
BIT-TX30-HO-L30MM


Register now and access more than 125,000 products
Tip size | TX30 |
Entrainement | 10 mm |
Type d’entrainement | Outer hexagon |
Longueur | 30 mm |
Material | Steel |
Datasheets(X)
Bit TX with hole 10 mm
BIT-TX30-HO-L30MM
Register now and access more than 125,000 products
Tip size | TX30 |
Entrainement | 10 mm |
Type d’entrainement | Outer hexagon |
Longueur | 30 mm |
Material | Steel |
Datasheets(X)