Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TX screwdriver assortment with hole

Screwdriver set, TX, with hole, 7 pieces
SCRDRIV-SET-TX-HO-7PCS

Art.-no. 061393487

EAN 4038898272229

Individual price display after login
TX screwdriver assortment with hole

Art.-no. 061393487

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Blade: Circular blade, brushed chromium-plated



Output: For TX socket screws with locking pin, Black Point



Contents: 7 pcs.


  • 7 TX screwdrivers with hole

TX 10, 15, 20, 25, 27, 30, 40

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Included in delivery

7 x TX screwdriver with hole TX 10, 15, 20, 25, 27, 30, 40

TX screwdriver assortment with hole including:
TX screwdriver with borehole
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX10X80

Description:
TX10
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
TX screwdriver with borehole
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX15X80

Description:
TX15
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX20X100

Description:
TX20
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX25X100

Description:
TX25
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
TX screwdriver with borehole
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX27X115

Description:
TX27
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
TX screwdriver with borehole
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX30X115

Description:
TX30
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
TX screwdriver with borehole
1 x
TX screwdriver with borehole

SCRDRIV-TX-HO-TX40X130

Description:
TX40
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information