Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

TX screwdriver with borehole

Screwdriver TX with hole
SCRDRIV-TX-HO-TX25X100

Art.-no. 0613434825

EAN 4038898272083

Individual price display after login
TX screwdriver with borehole

Art.-no. 0613434825

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Brushed chrome-plated shank and 2-component handle

Long service life


  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads with locking pin


Tireless grip


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX25

Blade length (A)

100 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information