Tab washer, external tab DIN 432, zinc-plated steel, blue passivated (A2K)
DIN 432 zinc plated
LOKPLT-EXTAB-DIN432-(A2K)-43X88X2
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M42 |
Nominal diameter (d1) | 43 mm |
Outer diameter (d2) | 88 mm |
Height (h1) | 11 mm |
Thickness (s) | 2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/
Documents