Tab washer, external tab
DIN 432 steel plain
LOKPLT-EXTAB-DIN432-21X42X1,6
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M20 |
Nominal diameter (d1) | 21 mm |
Outer diameter (d2) | 42 mm |
Height (h1) | 4.5 mm |
Thickness (s) | 1.6 mm |
Material | Steel |
Superficie | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
Datasheets(X)
CAD data (available after login)