Tab washer, external tab
DIN 432 steel plain
LOKPLT-EXTAB-DIN432-8,4X22X1
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M8 |
Nominal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 22 mm |
Height (h1) | 4 mm |
Thickness (s) | 1 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)