Tap wrench
Tap wrench, adjustable
TAPWRNCH-SZ1-(M1-M10)
Art.-no. 06571
EAN 4066443014703
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Adjustable, DIN 1814
- Can be driven by a tool with a DIN 10 square or an ISO/R 237 square
Notice
From size 4 upwards, features a two-part safety mechanism to prevent the tap wrench opening unintentionally
Product information
Datasheets(X)
Size | 1 |
Length | 180 mm |
Suitable for | Screw tap M1 - M10, square 2.1 - 5.5 mm |
Material | Malleable cast iron |
DIN | 1814 |