Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Tap wrench

TAPWRNCH-SZ3-(M5-M20)

Art.-no. 06573

EAN 4066443142642

Individual price display after login
Tap wrench

Art.-no. 06573

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Adjustable, DIN 1814
  • Can be driven by a tool with a DIN 10 square or an ISO/R 237 square
Notice

From size 4 upwards, features a two-part safety mechanism to prevent the tap wrench opening unintentionally

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

3

Length

390 mm

Suitable for

Screw tap M5 - M20, square 4.9 - 12 mm

Material

Malleable cast iron

DIN

1814

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information