Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tapered pin, unhardened DIN 1, plain steel, unhardened, design A (ground)

DIN 1, steel A, unhardened
PIN-TAP-UNHDND-DIN1-A-3X16

Art.-no. 024903 16

EAN 4011231296557

Individual price display after login
Tapered pin, unhardened DIN 1, plain steel, unhardened, design A (ground)

Art.-no. 024903 16

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and dome heights).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

16 mm

Standards

DIN 1

Material

Steel

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information