Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tapered screw head cover

Tapered screw head cover
CAP-D10-CHROME

Art.-no. 0688980001

EAN 4045989871858

Individual price display after login
Tapered screw head cover

Art.-no. 0688980001

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw cap + cup
  • Threaded brass cup

  • Screw cap: chrome-plated brass finish

  • Suitable for countersunk head screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for mirrors, carpentry and hardware

Material

Brass

Height (h1)

6 mm

Diameter of cover cap (A) (mm) Height of cover cap (B) (mm) Inner diameter of cup (C) (mm) Total diameter of cup (D) (mm) Height of cup E (mm)
0688 980 001 10 6 4 M8 x 1 2.5
0688 980 011 12 6.5 4 M8 x 1 2.5
0688 980 041 15 8.5 5.5 M12 x 1 3
0688 980 081 20 9.5 6.5 M14 x 1 3.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information