Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tapping and chipping hammer BMH 40 BASIC

Hammer drill/chipping hammer BMH 40-BASIC
HAMDRLCHPNGHAM-EL-(BMH40 BASIC)

Art.-no. 07025511

EAN 4062856817870

Individual price display after login
Tapping and chipping hammer BMH 40 BASIC

Art.-no. 07025511

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working
  • The switch lock ensures comfortable working in continuous operation

  • The integrated damping system protects the user's health by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing optimises heat dissipation in tough construction site use

  • Thanks to the integrated constant-velocity electronics, almost constant speeds under load are achieved

  • The speed and stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • The electronic soft start ensures a smooth start

  • The restart protection prevents unintentional startup in the event of a power interruption
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rotary hammer drilling in concrete, masonry and natural stone

  • Light to medium-weight chiselling in concrete and masonry

  • Through-hole drilling with hammer drill bits mainly in masonry

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Power output

450 W

Min./max. idle speed

350-540 1/min

Min./max. impact rate

0-3000 1/min

Tool holding device

Suitable for SDS-max

Impact energy

8.5 J

Min./max. drilling diameter in concrete

12-40 mm

Min./max. recommended drilling range for optimum performance (in concrete)

20-30 mm

Weight of machine

7.1 kg

Cable length

6 m

Tapping and chipping hammer BMH 40 BASIC including:
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D20-L320-WL200MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D20-L520-WL400MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D22-L520-WL400MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information