Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tapping and chipping hammer BMH 45-XE

Hammer drill/chipping hammer, BMH 45-XE, low-vib.
HAMDRLCHPNGHAM-EL-(BMH 45-XE)

Art.-no. 07025571

EAN 4053479221502

Individual price display after login
Tapping and chipping hammer BMH 45-XE

Art.-no. 07025571

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.

Comfortable working


No need to hold switch continually during prolonged chiselling work.



Adjustable drilling and impact power


The power can be reduced or increased by simply turning the electronic adjusting wheel.



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Low-fatigue work


The 12 lockable chisel settings allow adjustment to any working angle.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Power output

810 W

Min./max. idle speed

0-305 rpm

Min./max. impact rate

1380-2760 rpm

Tool holding device

Suitable for SDS-max

Impact energy

12.5 J

Min./max. drilling diameter in concrete

12-45 mm

Min./max. recommended drilling range for optimum performance (in concrete)

20-40 mm

Max. drilling diameter of breakthrough drill in concrete

80 mm

Max. drilling capacity (volume) in concrete per minute

221 cm³

Max. chiselling power in concrete

250 kg/h

Max. drilling diameter of hollow drill bit in masonry

125 mm

Weight of machine

8.9 kg

Cable length

4 m

Tapping and chipping hammer BMH 45-XE including:
Handle
1 x
Handle

SP-AUXILIARY HANDLE

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Machine case
1 x
Machine case

SP-CASE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Point chisel with SDS-max drive arbour

PTCHIS-MAX-L400MM

For general demolition and breaking-through work
Flat chisel with SDS-max drive arbor

FLCHIS-MAX-L400-W25MM

Round shaft for general demolition and break-through work
Hammer drill bit Max Quadro-S

DRL-HAM-MAX-QUADRO-S-4SPRL-12/340/200

Strong hammer drill bit with X-shaped head geometry and four-spiral feed helix for fast drilling speed with significantly smoother running and greater precision in comparison with conventional drill bits featuring a head with two cutting edges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information