Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Tapping screw pan head with flange

SHR-LIKPF-DIN968-C-H-(A2K)-4,2X13

Art.-no. 0991331274

EAN 4066443163388

Individual price display after login
Tapping screw pan head with flange

Art.-no. 0991331274

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 968

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information