Techno S3 FLEXITEC® safety shoes
Safety shoe FLEXITEC Techno
SHOE TECHNO FLEXITEC S3 ANTHRACITE 45













Register now and access more than 125,000 products
- Breathable full-grain leather, fabric inserts, reflective details
- Fabric inner lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC Vibram TPU outsole, standard width 10.5
- FLEXITEC® technology, Vibram, Boa technology
- Approx. 670 g per shoe in size 42
Colour | Anthracite, Grey |
Size | 45 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 10.5 |
Datasheets(X)