Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Telescopic magnet

Telescopic magnet
TELEMAGN-(L150-530MM)

Art.-no. 0613714

EAN 4048539995530

Individual price display after login
Telescopic magnet

Art.-no. 0613714

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Magnetic retention force 600 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length

105-485 mm

Max. loading weight

600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information