Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Telescopic magnet

Telescopic magnet with pocket clip and needle
TELEMAGN-(L155-670MM)

Art.-no. 071534 96

EAN 4038898317937

Individual price display after login
Telescopic magnet

Art.-no. 071534 96

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Magnetic retention force 500 g
  • With wash nozzle adjustment needle, magnetic head, cover cap and pocket clip

  • Extension length 155-670 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length

155-670 mm

Max. loading weight

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information