Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection

DIN 6796 plain A2 stainless steel
DISK-TENS-DIN6796-A2-D21,0

Art.-no. 04310020

EAN 4049557777870

Individual price display after login
Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection

Art.-no. 04310020

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

45 mm

Height (h1)

6.4 mm

Thickness (s1)

5 mm

Standards

DIN 6796

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screw connections of property class 70 and 80

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information